Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310547005
Zoro # G3621676
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310547005
- Zoro # G3621676
- UPC # 690291028229
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 2" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 4 in, Female, NPT, 2 in, Female, NPT, 600 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .163 Brass Tube Inserts 10PK (35728)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB982ACL)
- ANVIL 2 Black Malleable 90 Degree Elbow, Lead Free, 150 PSI (0810001818)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008804)
- ANVIL FNPT, Cast Iron 22-1/2 Degree Elbow, Class 125 (0300030004)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913480)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310105408)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913647)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Iron 90 Degree Elbow (312 E90-12-2)
- Anvil Fittings