Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310545603
Zoro # G3736844
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310545603
- Zoro # G3736844
- UPC # 690291028151
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 1/2 in, Female, NPT, 2 in, Female, NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO Hose Washing Machine 3/4X4Ft PP23821 (PR445002)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-41)
- ZORO SELECT Nipple, 3/4 In, Thrd One End, 1-1/2 In, 316 (T6WNE2)
- VIEGA Straight Copper Coupling With Stop, Press-Fit x Press-Fit, 1/2 in x 1/2 in Tube Size (78047)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310542600)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310544804)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310543608)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330004)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089206)
- ANVIL 2 Black Malleable Tee, Lead Free, 150 PSI (0810030809)
- PROSOURCE Joint Union Black Ground 1In (34B-1B)
- Anvil Fittings