Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310545405
Zoro # G3697574
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310545405
- Zoro # G3697574
- UPC # 690291028144
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1" Thread PVC Ball Valve 2-Way (161071010)
- DISTRIBUTION POINT American Standard® Declyn 0321026.020 Wall Hung Square Lavatory Sink (321026.02)
- OASIS Bottled Water Disp, Bottom Load, 5 gal (BXM1SHS)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 2 in Pipe Size (1WKG1)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310541404)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310542600)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310543608)
- ANVIL Socket Weld, Black Forged Steel Reducer Insert, Class 3000 (0362205007)
- ANVIL UNION BLACK 1-1/2""FPT (8700163150)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332000)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220684)
- Anvil Fittings