Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310544804
Zoro # G3653684
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310544804
- Zoro # G3653684
- UPC # 690291028113
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1-1/4" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Actuator Assembly, Flush Valve (PEMS6000-HYM)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-KM-150)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310545405)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310545603)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310542006)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905361)
- ANVIL 1 Union, Black Malleable, 150 PSI, Lead Free (0812508612)
- ANVIL FNPT, Forged Steel 90 Degree Elbow, Class 6000 (0361201809)
- ZORO SELECT MNPT, Steel Magnetic Hex Recessed Head Plug, Class 150 (5064041)
- Anvil Black Pipe Fittings