Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310544408
Zoro # G3628852
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310544408
- Zoro # G3628852
- UPC # 690291028090
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Tank Trip Lever, Brushed Nickel (THU068#BN)
- LEGEND VALVE 1" T-1004 FULL PORT BV NL (101-015NL)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 5/8In (10 JBU-S)
- CALEFFI 553549A Autofill Boiler Feed (553549A)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310541206)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310543806)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310545603)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087804)
- ANVIL 1/8X4 Black Nipples 1514 (8700136354)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023403)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090808)
- Anvil Fittings