Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310543806
Zoro # G3705475
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310543806
- Zoro # G3705475
- UPC # 690291028069
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/8" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-038)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-CP)
- APOLLO VALVES 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF004P2)
- KOHLER Hinge Kit (1150464-Y2)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310545603)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310542600)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310541206)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905361)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300149804)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905486)
- PROSOURCE Elbow 90 Deg Black Street 3/8 (6-3/8B)
- Anvil Fittings