Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310543608
Zoro # G3612865
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310543608
- Zoro # G3612865
- UPC # 069029102805
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 1/4 in, Female, NPT, 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #11 (PVC 45 #11)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381020630)
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8SS-WF)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310544408)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310545603)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310542006)
- ANVIL FNPT x MNPT, Forged Steel Elbow (0361209307)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310007802)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001802)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300154200)
- Anvil Fittings