Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310543202
Zoro # G3705606
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310543202
- Zoro # G3705606
- UPC # 690291028038
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 1/4 in, Female, NPT, 1 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (R7H30540-PP)
- EVERFLOW Double Offset for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2"x12" (52212)
- LEGEND VALVE 1-1/4 X 1 X 1 GALV. RED. TEE (352-269C)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5618)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310541602)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362000804)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067202)
- ANVIL 1/2 x 1-1/8 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830014403)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332000)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310091608)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE5)
- Anvil Fittings