Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310542600
Zoro # G3636884
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310542600
- Zoro # G3636884
- UPC # 690291028007
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Soap/Lotion Dispenser, Bottle/Pump (RP51702)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (G136-5000)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0030)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x Socket (9837-212)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310543806)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310544408)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310541404)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040803)
- ANVIL Flanged, Cast Iron Concentric Reducer Coupling, Class 125 (0306058405)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310502000)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU67)
- Anvil Black Pipe Fittings