Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310542006
Zoro # G3592784
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310542006
- Zoro # G3592784
- UPC # 690291027970
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 3/8" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3/4 in, Female, NPT, 3/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (722590)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- LEGEND VALVE 1" T/S-15 40 MESH SCREEN (105-535)
- PFISTER Faucet Valve Cartridges, Valve Cer In-Wall (910-0300)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310543608)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310544408)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310543806)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310545405)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330202)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310042601)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101405)
- Anvil Fittings