Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310541404
Zoro # G3716447
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310541404
- Zoro # G3716447
- UPC # 690291027949
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1/2 in, Female, NPT, 3/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper Tee (611 1)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.6 (OP-640029-ORB)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- ASI GLOBAL PARTITIONS Return Headrail, Aluminum (40-8448100)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310544408)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310542006)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310542600)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310516406)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308007806)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308002807)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089607)
- Anvil Black Pipe Fittings