Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 300
Mfr # 0310541206
Zoro # G3654034
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310541206
- Zoro # G3654034
- UPC # 690291027932
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" x 1/4" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3/8 in, Female, NPT, 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Ludington Silicone Sink Mat-Dbl Equal (20286-ASH)
- PARKER Long Nipple, 316 SS, 1/2" Pipe Size, MNPTF (1/2 X 4.0 FFF-SS)
- ANVIL 1-1/2" FNPT Galvanized 90 Degree Elbow (0311001606)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001120-GR)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310544804)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310542006)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310544408)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310022801)
- ANVIL FNPT, Forged Steel Coupling, Class 6000 (0361248800)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310015805)
- PROSOURCE Elbow 90 Deg Black 1-1/2 (2A-1-1/2B)
- Anvil Fittings