Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 150
Mfr # 0310090402
Zoro # G3101201
original price:
$55.06
19% off
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310090402
- Zoro # G3101201
- UPC # 690291026157
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 3/4" ID x 1 OD x 100' (PVC34-1ANA)
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 60" L (48368)
- BRONDELL Swash Select DR802 Bidet Seat with Warm Air Dryer and Deodorizer, Elongated White (DR802-EW)
- MIDWEST INSTRUMENT Backflow Preventer Test Kit, Model 830 (830)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089008)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089602)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088604)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300151503)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300151008)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200025)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361326200)
- Anvil Fittings