Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 150
Mfr # 0310088604
Zoro # G2802922
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310088604
- Zoro # G2802922
- UPC # 690291348501
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 7" GALVANIZED NIPPLE (356-171E)
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 2" Size (06S011N03020)
- PLUMB PAK Keeney 1-1/2 in. D Chrome Brass Slip Joint Nut (40918PC)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048158)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088406)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085600)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087408)
- ANVIL 3/4Xclose Black Nipples 1704 (8700139606)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822760)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310019005)
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-14985)
- Anvil Fittings