Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 150
Mfr # 0310087408
Zoro # G2590682
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310087408
- Zoro # G2590682
- UPC # 690291026003
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1/4" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL3)
- RIDGID 3/4" Standard Jaw for ProPress (76657)
- CULLIGAN Icemaker Filter, 0.5 gpm, 5 Micron (IC-EZ-3)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (467-040X)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310092200)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310086806)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090402)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361178205)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913605)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200074)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (0310508007)
- Anvil Fittings