Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 150
Mfr # 0310087200
Zoro # G2499576
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310087200
- Zoro # G2499576
- UPC # 069029135971
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 3/8" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LCA1)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- TECHNIFIT Fitting, PTC, Union Elbow, Brass, 6mm (B06UL)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088208)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310086400)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087408)
- ANVIL Socket Weld, Black Forged Steel Reducing Coupling, Class 3000 (0362175804)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501002)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310019005)
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-504)
- Anvil Fittings