Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 150
Mfr # 0310086608
Zoro # G2872922
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310086608
- Zoro # G2872922
- UPC # 690291025969
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/8" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (439212)
- LEGRIS Push-to-Connect Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3106 53 00)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (88-9230)
- JMF 3/8 in. Female Flare X 1/2 in. D Male Flare Brass Reducing Adapter (4506010)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090006)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310093000)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088208)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090204)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200017)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300154606)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF8)
- Anvil Black Pipe Fittings