Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 150
Mfr # 0310085204
Zoro # G2492831
original price:
$5.59
17% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310085204
- Zoro # G2492831
- UPC # 690291348365
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" x 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 200m, PK20 (KE200K2S-75)
- PARKER Extruded Street Elbow, Brass, 1/4 x 3/8 in (2202P-4-6)
- SWIFT GREEN FILTERS Replacement Water Filter for Kohler K-201 by Swift Green Filters (SGF-K201)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCITM-T)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310086608)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089206)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090204)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310039805)
- ANVIL ELBOW 90 BLACK 1.5"" (8700123907)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300149002)
- LEGEND VALVE 3/4" BLACK CROSS (350-374)
- Anvil Black Pipe Fittings