Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducer Coupling, Class 150
Mfr # 0310085006
Zoro # G3430901
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310085006
- Zoro # G3430901
- UPC # 690291348358
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" x 1/4" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC3131 D-Type Shower Curtain Rod (CC3131)
- LEGEND VALVE 3/4" S-617 CPVC STOP & WASTE (202-514)
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet, 3/8" Outlet (10738lf)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334536406)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089206)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087606)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089800)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310031000)
- ANVIL 1/2 Tee, Black Malleable, 150 PSI, Lead Free (0810029819)
- ANVIL MNPT, Black Forged Steel Round Head Plug, Class 3000 (0361325004)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525209)
- Anvil Fittings