Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Hex Locknut, Class 150
Mfr # 0318913449
Zoro # G2471332
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318913449
- Zoro # G2471332
- UPC # 690291036941
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Hex Size | 1-3/16" |
Overall Length | 5/16 in |
Description
Locknut, 1/2 in Nominal Pipe Size, Class Class 150, Black Anodized, Malleable Iron, Female NPT, For Pipe Schedule 40, -20 Degrees to 350 Degrees F, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1" CODE 61 O-RING GROOVE FLANGE X 1" NPTF THREAD CARBON STEEL KIT (W43-16-16U)
- ZORO SELECT Flexible Drain Trap Connector, 4.3 psi (DXDTC-150)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- VIEGA Viega MegaPress XL coupling With stop, 4" x 4" (26680)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902525)
- ANVIL FNPS, Steel Merchant Coupling (0320200496)
- ANVIL 1-1/4 x 3 Black Steel Pipe Nipple, Lead Free, 150 PSI (0830028809)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088208)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310019401)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361169402)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LCA1)
- Anvil Black Pipe Fittings