Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Hex Locknut, Class 150
Mfr # 0318913365
Zoro # G3331124
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318913365
- Zoro # G3331124
- UPC # 690291036927
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Hex Size | 27/32" |
Overall Length | 1/4 in |
Description
Locknut, 1/4 in Nominal Pipe Size, Class Class 150, Black Anodized, Malleable Iron, Female NPT, For Pipe Schedule 40, -20 Degrees to 350 Degrees F, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8748)
- OAKBROOK COLLECTION Diverter Stem For Ob (RP 70007C)
- TECHNIFIT Fitting, PTC, Male Banjo, 3/8" x 3/8" Male NPT (PH3/8-N3)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve (EPXVT123838C)
- ANVIL FNPT, Forged Steel 90 Degree Elbow, Class 6000 (0361200801)
- ANVIL Flanged, Cast Iron 90 Degree Elbow, Class 125 (0306000407)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101207)
- ANVIL BUSHING BLACK 1.25X1/2"" (8700129409)
- ANVIL Flanged, Cast Iron Tee, Class 125 (0306027400)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310541206)
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532)
- Anvil Black Pipe Fittings