Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Cross, Class 150
Mfr # 0310071204
Zoro # G3320755
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310071204
- Zoro # G3320755
- UPC # 690291363887
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side D Nominal Pipe Size | 3 in |
Description
Cross, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010050)
- MOEN Handle Kit, 173987 (173987)
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100E)
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310070206)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310070404)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310070602)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362000804)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067806)
- ANVIL FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (0361111404)
- ANVIL UNION BLACK GRND JNT3/4"" (8700163002)
- Anvil Fittings