Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Cross, Class 150
Mfr # 0310070404
Zoro # G3358862
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310070404
- Zoro # G3358862
- UPC # 069029136022
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side D Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Description
Cross, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, M24 Thread Size, Dark Gray, Plastic (M964172-0070A)
- T&S BRASS Faucet 4" Ctr Wall 6" Noz (B1115)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- KOHLER Fill Valve, 400A Series (1196745)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310071204)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310070206)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310070602)
- ANVIL 2 Black Malleable Tee, Lead Free, 150 PSI (0810030809)
- ANVIL FNPT, Forged Steel Tee, Class 6000 (0361225204)
- ANVIL FNPT, Forged Steel Elbow (0361000607)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron 90 Degree Elbow (312UPE90-34)
- Anvil Fittings