Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Cross, Class 150
Mfr # 0310070008
Zoro # G1510476
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310070008
- Zoro # G1510476
- UPC # 690291360206
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side D Nominal Pipe Size | 3/4 in |
Description
Cross, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 19.9 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP20 208V)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-06-06-SS)
- DELTA 3 Accessory, Grab Bar (41618-BL)
- RUVATI 30" Undermount 50/50 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink (RVH7350)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902640)
- ANVIL 1-1/4 Black Malleable 90 Degree Elbow 150 PSI Lead Free (0810001412)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905569)
- ANVIL Flanged, Cast Iron Tee, Class 125 (0306027400)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361331408)
- ANVIL 1-1/4 x 5 Black Steel Pipe Nipple, Lead Free, 150 PSI (0830029609)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y59)
- Anvil Fittings