Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Cross, Class 150
Mfr # 0310069208
Zoro # G2206215
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310069208
- Zoro # G2206215
- UPC # 690291363825
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Fitting Side D Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Description
Cross, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mounting Kit (1240620-0)
- WATTS Dielectric Flange, 2-1/2 In, FIP, 175 psi (3200 21/2)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV050FP)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1 in., NPT (783YD6)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030200)
- ANVIL 1/2 x 4 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830015608)
- ANVIL 1-1/4", Cast Iron Hex Head Plug (0318901923)
- ANVIL FNPT, Cast Iron Hex Coupling, Class 125 (0300147998)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361530405)
- ANVIL FNPT, Steel Easy Alignment Coupling, Class 150 (0320201817)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310042007)
- Anvil Black Pipe Fittings