Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Cap, Class 300
Mfr # 0318901402
Zoro # G3713954
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318901402
- Zoro # G3713954
- UPC # 690291034879
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Description
Round Cap, 2 in Nominal Pipe Size, Malleable Iron, Class Class 3000, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Front and Back Ferrule, SS, 1/4in., PK10 (760LS SS 1/4-10PK)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-06-SS)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2986)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901345)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901329)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901360)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913449)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361325608)
- ANVIL FNPT, Steel Easy Alignment Coupling, Class 150 (0320201767)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310538004)
- Anvil Fittings