Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Cap, Class 300
Mfr # 0318901360
Zoro # G3601525
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318901360
- Zoro # G3601525
- UPC # 690291034855
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Description
Round Cap, 1 1/4 in Nominal Pipe Size, Malleable Iron, Class Class 3000, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert x FPT (ABTFA1)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- LEGEND VALVE 1/2" X 3/8" GALV. HEX BUSHING (352-605C)
- PROSOURCE Wrench Basin Steel Jaw 12In (244823L)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901345)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901329)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901402)
- ANVIL Socket Weld, Black Forged Steel Reducing Coupling, Class 3000 (0362172009)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822083)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085006)
- ANVIL UNION BLACK GRND JNT3/4"" (8700163002)
- Anvil Fittings