Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Cap, Class 150
Mfr # 0318900081
Zoro # G3197257
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318900081
- Zoro # G3197257
- UPC # 690291348006
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Description
Hex Head Cap, 3/8 in Nominal Pipe Size, Malleable Iron, Class Class 150, Female NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE T-Bolt, 5.31", Carbon Steel Bolt, PK10 (B9222-0531 B)
- FERNCO 1056-150/125 1-1/2X1-1/4 COUPLING (P1056-150/125)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Polished Nickel (KDH8816PN)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1/2" Wall, 7-Series for Elastomeric (724162)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900602)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900685)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900008)
- ANVIL FNPT, Forged Steel Tee, Class 6000 (0361225204)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361178205)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310081005)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362060600)
- Anvil Black Pipe Fittings