Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150
Mfr # 0310009600
Zoro # G3489875
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310009600
- Zoro # G3489875
- UPC # 690291346569
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (010-030-000)
- ALFI BRAND White Smooth Curved Apron 30" x 20" Single Bowl Fireclay Farm Sink with Grid (ABFC3020-W)
- ZORO SELECT EVA Tubing, Flexible, 0.375 in OD, 100 ft. (890610)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1 in Pipe Size (855-010)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310010608)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310007000)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009402)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361302409)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900925)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 150 (0318901444)
- B & K IRON UNION BLACK 1-1/4"" (521-706BG)
- Anvil Black Pipe Fittings