Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron 90 Degree Elbow, Class 300
Mfr # 0310502000
Zoro # G3742803
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310502000
- Zoro # G3742803
- UPC # 690291026744
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
90 Degrees Elbow, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3 in, Female, NPT, 3 in, Female, NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM C Copper 90 Degree Close Rough Elbow (C607 3/8)
- PARKER 1/8" FNPT SS 90 Degree Elbow (2-2 FE-SS)
- ZORO SELECT 3/4" x 3/8" FNPT SS Reducing Coupling (4307000536)
- BRADFORD WHITE 239-45073-00 Heat Trap-Inlet (239-45073-)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501408)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500202)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501200)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050200)
- ANVIL FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (0361109556)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062609)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300058005)
- Anvil Fittings