Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron 90 Degree Elbow, Class 150
Mfr # 0310002209
Zoro # G2600884
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310002209
- Zoro # G2600884
- UPC # 690291358258
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
90 Degrees Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (40616)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon (3CCJ4)
- ASAHI Strainer, Sediment, Screen 4", 20 Mesh (3182040)
- KIBI Circular Water Filtration Faucet (KFF501BG)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310002001)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000401)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310001409)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300154606)
- ANVIL MNPT, Forged Steel Square Head Plug, Class 6000 (0361301609)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908522)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300153806)
- Anvil Fittings