Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron 90 Degree Elbow, Class 150
Mfr # 0310001409
Zoro # G3258525
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310001409
- Zoro # G3258525
- UPC # 690291346347
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow, 90, Carbon Steel, Comp, 1/4In (4EE4-S)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 3/4 In (467E-248SR)
- PARKER 3/8" Compression x MNPT SS Male Connector (6-6 FBU-SS)
- ASCO Valve Rebuild Kit (304079)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000807)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310002605)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310001003)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200017)
- ANVIL FNPT, Forged Steel Elbow (0361001407)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900685)
- ANVIL 8700139952 .75 x 4.5 in. Steel Pipe Fitting Black Nipple (175448)
- Anvil Fittings