Anvil

FNPT, Malleable Iron 45 Degree Elbow, Class 300


product price: $26.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape 45 Degree Elbow
  • Fitting Schedule/Class Class 300
  • Basic Pipe Fitting Material Metal
  • Fitting Connection Type FNPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size (Fittings) 1"
Fitting Side A Nominal Pipe Size 1 in
Fitting Side B Nominal Pipe Size 1 in

Description

45 Degrees Elbow, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 1 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.