Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron 45 Degree Elbow, Class 300
Mfr # 0310510805
Zoro # G3639273
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310510805
- Zoro # G3639273
- UPC # 690291027031
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
45 Degrees Elbow, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (GM200SHM120)
- ELKAY O-Ring and Fitting Repair Kit, 1/4" Connection (98532C)
- CHICAGO FAUCET Spout End Assembly (E25JKABCP)
- GOODMAN Cap050300440Rsp Cap5/30Mfd /440V (CAP0503004)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 300 (0310510607)
- ANVIL FLANGE BLACK FL 1/4"" (8700163754)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361124605)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189400)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310066402)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040209)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001600)
- Anvil Black Pipe Fittings