Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Union
Mfr # 0361520802
Zoro # G000714287
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Union
- Fitting Connection Type FNPT
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361520802
- Zoro # G000714287
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Overall Length | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Union, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1/2 in, Female, NPT, 1/2 in, Female, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- WATTS Rubber Kit, Watts Series 800 M4, 1 In (800M4 1 Rubber Kit)
- FISHER MFG Nozzle (Wide, Spray Valv, Fisher) (2990-3001)
- 3M AQUA-PURE Hi-Cap Resin (Cation32), 0.5 cu. ft. (H-050P)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300151008)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023601)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300001203)
- ANVIL Female Socket Butt Weld, Forged Steel Elbowlet (0766261010)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361177009)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300154002)
- LEGEND VALVE 4" BLACK CAP (350-491C)
- Anvil Fittings