Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Tee, Class 6000
Mfr # 0361225006
Zoro # G7502661
original price:
$43.56
50% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361225006
- Zoro # G7502661
- UPC # 690291089619
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Tee, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Pre-Rinse Spray Head, 1.0 GPM, Low Flow (BK-PRV-1-G)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP22-Und P10)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- NIBCO Elbow, 90 Deg, C x MNPT, 3/4 In (707-4-6-LF 3/4)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361100803)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908522)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913449)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361326200)
- ANVIL FNPT, Forged Steel Elbow (0361012800)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028206)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-492)
- Anvil Black Pipe Fittings