Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Tee
Mfr # 0361025406
Zoro # G900714431
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Tee
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361025406
- Zoro # G900714431
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Outside Diameter | 2 7/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 7/16 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 7/16 in |
Flange Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Tee, Forged Steel, Class Class 2000, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 2 7/16 in, 1 1/2 in, Female, NPT, 2 7/16 in, 1 1/2 in, Female, NPT, 2 7/16 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, 304SS (HT18SS)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220816)
- DIXON Tank Transport Cam and Groove Adapter, 3" (300ASSSAP)
- KOHLER Spring Clip F/Pu Ro (40228)
- ANVIL FNPT, Forged Steel Tee (0361024607)
- ANVIL FNPT, Forged Steel Tee (0361024409)
- ANVIL FNPT, Forged Steel Tee (0361025802)
- ANVIL Female Socket, Forged Steel Reducer Insert (0362218802)
- ANVIL 8700144457 2 x 2 in. Close Black Nipple (181057)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308011600)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P559)
- Anvil Black Pipe Fittings