Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Tee
Mfr # 0361024805
Zoro # G700714372
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Tee
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361024805
- Zoro # G700714372
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Flange Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Tee, Forged Steel, Class Class 2000, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 1/2 in, 3/4 in, Female, NPT, 1 1/2 in, 3/4 in, Female, NPT, 1 1/2 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC7)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P879)
- ASAHI 1/4" FNPT x Barb PVC Ball Valve 2-Way (1082002)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 3/4)
- ANVIL FNPT, Forged Steel Tee (0361025406)
- ANVIL FNPT, Forged Steel Tee (0361024409)
- ANVIL FNPT, Forged Steel Tee (0361025802)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050408)
- ANVIL 3/4 In. Black Malleable Tee 150 PSI Lead Free (810030007)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361156003)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822729)
- Anvil Fittings