Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Tee
Mfr # 0361024607
Zoro # G100714408
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Tee
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361024607
- Zoro # G100714408
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Fitting Side A Outside Diameter | 1 1/4 in |
Flange Outside Diameter | 1/2 in |
Fitting Side C Outside Diameter | 1 1/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Tee, Forged Steel, Class Class 2000, For Pipe Schedule 80, 1/2 in, Female, NPT, 1 1/4 in, 1/2 in, Female, NPT, 1 1/4 in, 1/2 in, Female, NPT, 1 1/4 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H232)
- ELKAY SS, 23x15x1.12" Bottom Grid, 0 Hole, Polished Stainless Steel Finish (LKWBG2416SS)
- SLOAN Royal 111-1.28 Co (3910168T)
- RAIN BIRD Valve Box, 10" Round w/Green Lid (VBRND10)
- ANVIL FNPT, Forged Steel Tee (0361024409)
- ANVIL FNPT, Forged Steel Tee (0361024805)
- ANVIL FNPT, Forged Steel Tee (0361025406)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310039607)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361124506)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027206)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (ZFB220818)
- Anvil Black Pipe Fittings