Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Tee
Mfr # 0361024409
Zoro # G600714380
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Tee
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361024409
- Zoro # G600714380
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Fitting Side B Outside Diameter | 1 in |
Flange Outside Diameter | 3/8 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side C Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Description
Tee, Forged Steel, Class Class 2000, For Pipe Schedule 80, 3/8 in, Female, NPT, 1 in, 3/8 in, Female, NPT, 1 in, 3/8 in, Female, NPT, 1 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR H Wave Chrome Hot Water Dispenser-Ss Tank (H-WAVEC-SS)
- ZORO SELECT 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P822)
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCITM-T)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-14-SS)
- ANVIL FNPT, Forged Steel Tee (0361024607)
- ANVIL FNPT, Forged Steel Tee (0361025802)
- ANVIL FNPT, Forged Steel Tee (0361024805)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822000)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310039805)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361124506)
- ANVIL 8700128104 0.25 in. 45 deg Malleable Iron Black Elbow Pipe Fitting (4029047)
- Anvil Black Pipe Fittings