Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Reducer
Mfr # 0361177306
Zoro # G403616485
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Reducing Coupling
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Fitting Side B Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361177306
- Zoro # G403616485
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 3/8" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Forged Steel, Painted, Class Class 3000, For Pipe Schedule 160, 1 1/2 in, Female, NPT, 3/8 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" (JF-100T)
- NIBCO 1 in. x 1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I4718112)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- PARKER 5/8" Flare x Solder Brass Adapter 10PK (43F-10-10)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913803)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310543608)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361188600)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310539606)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310042007)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361531809)
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047C)
- Anvil Black Pipe Fittings