Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Lateral
Mfr # 0361109861
Zoro # G900714424
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Lateral Wye
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361109861
- Zoro # G900714424
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 5 3/8 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Description
Lateral Wye, Forged Steel, Painted, Class Class 3000, For Pipe Schedule 160, 1 1/4 in, Female, NPT, 2 1/2 in, 1 1/4 in, Female, NPT, 2 1/2 in, 1 1/4 in, Female, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8030G083)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type ACR (AC06010)
- THRIFCO PLUMBING 3 Inch x 3 Inch Slip x Slip PVC Coupling SCH 40 (8113772)
- PRIME-LINE Lift and Turn Drain Assembly, 1-5/8 in. x 16 T.P.I. Fine Thread Single Pack (MP54600)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905445)
- ANVIL 1/2 x 4 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830015608)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908969)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067608)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050408)
- ANVIL FNPT, Forged Steel Cross (0361036809)
- ANVIL 1-1/4 Tee, Black Malleable, 150 PSI, Lead Free (0810030411)
- Anvil Fittings