Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Elbow
Mfr # 0361200603
Zoro # G100714330
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type FNPT
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Size (Fittings) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361200603
- Zoro # G100714330
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
90 Degrees Elbow, Forged Steel, Painted, Class Class 6000, For Pipe Schedule XXS/XXH, 3/8 in, Female, NPT, 1 1/2 in, 3/8 in, Female, NPT, 1 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, White, Shore D 50 to 65, 10mm I.D. (201-1200100-NT-100)
- ZURN Hardwire Sensor Cap Assy, ZTR, 1.28 gpf (PTR6200-HW-L-1.28-VR)
- PLUMB PAK Spray Faucet Head Wht (PP815-6)
- ZORO SELECT 1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N06012S4)
- ANVIL FNPT x MNPT, Forged Steel Elbow (0361209307)
- ANVIL FNPT, Malleable Iron Open Return Bend, Class 150 (0310077409)
- ANVIL FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (0361109556)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310031208)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085402)
- ANVIL 2 X 1 1/4 Hex Bushing (0318907722)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361155401)
- Anvil Fittings