Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Elbow
Mfr # 0361012206
Zoro # G500714220
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Connection Type Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361012206
- Zoro # G500714220
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 7/8 in |
Flange Outside Diameter | 1/4 in |
Fitting Side A Outside Diameter | 7/8 in |
Description
45 Degrees Elbow, Forged Steel, Class Class 2000, For Pipe Schedule 80, 1/4 in, Female, NPT, 7/8 in, 1/4 in, Female, NPT, 7/8 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Hex Head Plug, MNPT, 1/4 in Pipe Size (850-002)
- LEGEND VALVE 1-1/4" PVC SCHEDULE 40 UNION (204-196)
- NIBCO Tee, Low Lead Cast Bronze, C x FNPT x C (714RRLF-1341)
- HASTINGS HOME Hastings Home Ash Bucket with Lid- 4.75 Gallon (862797RNZ)
- ANVIL FNPT, Forged Steel Elbow (0361000607)
- ANVIL FNPT, Forged Steel Elbow (0361000409)
- ANVIL FNPT, Forged Steel Elbow (0361013006)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300153608)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300152469)
- ANVIL 8700127353 .75 in. Malleable Iron Pipe Fitting Black Street Elbow 90 Degree (230144)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P482)
- Anvil Fittings