Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Elbow
Mfr # 0361001407
Zoro # G800714203
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Connection Type Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361001407
- Zoro # G800714203
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Flange Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 2000, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tube Bender, Lever, 1/4 In OD, 5/8 In Bend (604)
- BANJO T-Line Strainer Bowl (LST100-B)
- KIPP Vent Screw With Air Filter D1=G 1, Form:B Thermoplastic, W. Dipstick, D=52 (K0465.252100)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2""FPT PVC (PVC 08302 2000)
- ANVIL FNPT, Forged Steel Elbow (0361000409)
- ANVIL FNPT, Forged Steel Elbow (0361012800)
- ANVIL FNPT, Forged Steel Elbow (0361013006)
- ANVIL FNPT, Steel Easy Alignment Coupling, Class 150 (0320201825)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310502000)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300048006)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310091608)
- Anvil Black Pipe Fittings