Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Elbow
Mfr # 0361000805
Zoro # G500714206
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361000805
- Zoro # G500714206
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Flange Outside Diameter | 3/4 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 2000, For Pipe Schedule 80, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBW8)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMS202H)
- ZORO SELECT Street 90 deg, 3", 150,304, Thrd Heavy (4381033100)
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in (222P-12-8)
- ANVIL FNPT, Forged Steel Elbow (0361000607)
- ANVIL FNPT, Forged Steel Elbow (0361012206)
- ANVIL FNPT, Forged Steel Elbow (0361012800)
- ANVIL 1/2 Black Malleable Union, Lead Free, 150 PSI (0812508018)
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361501406)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300059003)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310008404)
- Anvil Black Pipe Fittings