Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Elbow
Mfr # 0361000607
Zoro # G400714177
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361000607
- Zoro # G400714177
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Flange Outside Diameter | 1/2 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 2000, For Pipe Schedule 80, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-817-LH)
- 3M AQUA-PURE Filter Housing, Isoplast, 3/4 In NPT (5530008)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 20 in H (255487-75)
- ACE TRADING - NIPPLE NIPPLE BLACK 2""X8"" (588-080AH)
- ANVIL FNPT, Forged Steel Elbow (0361000805)
- ANVIL FNPT, Forged Steel Elbow (0361013006)
- ANVIL FNPT, Forged Steel Elbow (0361000409)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089602)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087408)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001406)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer, Class 3000 (1MPB6)
- Anvil Fittings