Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Elbow
Mfr # 0361000409
Zoro # G600714175
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361000409
- Zoro # G600714175
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Flange Outside Diameter | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 2000, For Pipe Schedule 80, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Quick Connect Filter, 5 gpm, 0.2 Micron (5613505)
- EVERFLOW 3/8" x 1/4" Reducing Short Nut for Flare Pipe Fittings; Forged Brass (F41FSR-3814)
- LEGEND VALVE 1-1/2" T-422 IPS GLOBE VALVE (103-117)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-27)
- ANVIL FNPT, Forged Steel Elbow (0361000607)
- ANVIL FNPT, Forged Steel Elbow (0361000805)
- ANVIL FNPT, Forged Steel Elbow (0361013006)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000203)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300049608)
- ANVIL MNPT, Forged Steel Square Head Plug, Class 6000 (0361301609)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x1/4In. (783YF1)
- Anvil Fittings