Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Elbow
Mfr # 0361000201
Zoro # G700714198
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361000201
- Zoro # G700714198
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Flange Outside Diameter | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 2000, For Pipe Schedule 80, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- LEGEND VALVE 1/2" T-575 DIELECTRIC NIPPLE (301-502)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (A07NBG)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- ANVIL FNPT, Forged Steel Elbow (0361013006)
- ANVIL FNPT, Forged Steel Elbow (0361012800)
- ANVIL FNPT, Forged Steel Elbow (0361001407)
- ANVIL CAP BLACK 2"" (8700132452)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902640)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000809)
- SMITH-COOPER 6" x 3" Black Reducing Coupling (4316001312)
- Anvil Fittings