Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Cross
Mfr # 0361236805
Zoro # G800714449
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Cross
- Fitting Connection Type FNPT
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361236805
- Zoro # G800714449
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Fitting Side D Outside Diameter | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 13/16 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side C Outside Diameter | 1 3/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 3 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Side D Nominal Pipe Size | 1/2 in |
Description
Cross, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1/2 in, Female, NPT, 1 13/16 in, 1/2 in, Female, NPT, 1 3/4 in, 1/2 in, Female, NPT, 1 3/4 in, 1/2 in, Female, NPT, 1 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Angled, 3/8 In., Compression (NV104C-6-4)
- PLUMB Plumb Pak PP20965-20 Slip Joint Washer; Poly; Beveled (8448821)
- NORDYNE 626404R L145 Dp Limit C (626404R)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x FPT Adapter (XPRFA1)
- ANVIL Socket Weld, Black Forged Steel Reducing Coupling, Class 3000 (0362175804)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361330905)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089404)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310049200)
- ANVIL 1/2 Black Malleable Coupling, Lead Free, 150 PSI (0810080218)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908449)
- ANVIL FNPS, Steel Merchant Coupling (0320200462)
- Anvil Fittings